Vulcan-Hart Electric Fully-Jacketed Kettle- 60 Gallon

Vulcan-Hart Electric Fully-Jacketed Kettle- 60 Gallon

Vulcan-Hart Electric Fully-Jacketed Kettle- 60 Gallon. Model EL60. S/N 74114404. Nat'l Bd: 7629. Kettle interior bottom sloped to front for smooth product flow through a mounted, tapered, plug type food draw-off valve. Features include: on/off switch with signal light and thermostat control, low water cut-off control, and pressure limit switch and pressure gauge. Electrical requirements: 24 kW, 208 V, 60 Hz, 3 phase. Inlets: (1) 1 in. dia. NPT (female, steam), (1) 4-1/2 in. dia. (kettle). Outlets: (1) 1/2 in. dia. NPT (male, pressure relief valve), (1) 2 in. dia. draw-off valve. Overall dimensions: 44 in. L x 41 in. W x 40 in. H.

Product Details

  • Stock No: 40.2
  • Manufacturer: Vulcan Hart
  • Model: EL60
  • Serial Number: 74114404

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vulcan-Hart Electric Fully-Jacketed Kettle- 60 Gallon