Vulcan-Hart Natural Gas Braising Pan- 30 Gallon

Vulcan-Hart Natural Gas Braising Pan- 30 Gallon

1990 Vulcan-Hart Natural Gas Braising Pan- 30 Gallon. Model: G-30-0. S/N: 90012955D. Inside dimensions: 24 in. L x 32 in. W x 9 in. H. Type: natural gas. Manifold pressure: 5 in. W.C. Capacity: 90,000 btu. Electric igniter. Power supply: 150 watts, 115 V, 60 Hz, single phase. Inlets/outlets: (1) 20 in. L x 2 in. with exhaust duct. Overall dimensions: 3ft. L x 2ft. 9 in. W x 3ft. 4 in. H. (ACN110).

Product Details

  • Stock No: SPPP345.1a
  • Manufacturer: Vulcan Hart
  • Model: G-30-0
  • Serial Number: 90012955D

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vulcan-Hart Natural Gas Braising Pan- 30 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed