Vulcan-Hart Steam Kettle- 40 Gallon, Model K-40

Vulcan-Hart Steam Kettle- 40 Gallon, Model K-40

Vulcan-Hart Steam Kettle- 40 Gallon, Stainless steel. Model K-40, S/N 21382. Kettle dimensions: 25-1/2 in. dia. x 20 in. H. FRam Industriese-mounted (36 in. L x 33 in. W x 6 in. H). Legs: 6 in. H. Inlets/outlets: (1) 1/2 in., (2) 1 in., (2) 3 in. (1) open/shut valve. Overall dimensions: 46 in. L x 44 in. W x 42 in. H.

Product Details

  • Stock No: CSSD03.1
  • Manufacturer: Vulcan Hart
  • Model: Model K-40
  • Serial Number: 21382

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: School District

Vulcan-Hart Steam Kettle- 40 Gallon, Model K-40

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed