Wagner Electric Motor - 5 HP

Wagner Electric Motor - 5 HP

Wagner Electric Motor. Model: 215-11702-04. Motor specifications: 5 hp, 3 phase. Frame: 215. Nema design: B. Code: H. Type: DP1. Shaft diameter: 1 in. Overall dimensions: 1 ft. 4 in. L x 1 ft. 3 in. W x 1 ft. H.

Product Details

  • Stock No: KWBF750O
  • Manufacturer: Wagner Electric
  • Model: 215-11702-04
  • Serial Number: 13M

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Wagner
  • Motor Horsepower(HP): 5
  • Motor RPM: 1750
  • Motor Voltage: 208-220/460
  • Motor Amps: 15.2-14.4/7.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215

Dimensions:

  • Length (Inches): 16
  • Width (Inches): 15
  • Height (Inches): 12

Additional Product Details

Wagner Electric Motor - 5 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed