Walchem Cooling Tower Controller

Walchem Cooling Tower Controller

Walchem Cooling Tower Controller. Model: WDT310-128. Power requirements: 115 VAC, 10 A, 50/60 Hz. Overall dimensions: 2 ft. L x 7 in. W x 5 ft. 3-1/2 in. H.(ACN25).

Product Details

  • Product ID: 11630
  • Stock No: CRDH007
  • Manufacturer: Walchem
  • Model: WDT310-128
  • Serial Number: 303252193
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Walchem Cooling Tower Controller. Model: WDT310-128. Power requirements: 115 VAC, 10 A, 50/60 Hz. Overall dimensions: 2 ft. L x 7 in. W x 5 ft. 3-1/2 in. H.(ACN25).
  • manufacturer: Walchem
  • model: WDT310-128
  • name: Walchem Cooling Tower Controller
  • product_id: 11630
  • serial_number: 303252193
  • stock_no: CRDH007

Walchem Cooling Tower Controller

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed