- Product Details
Walker Inline Blender- 120 GPM
Walker Inline Blender- 120 GPM. Model SP, S/N 1240-7335. Capacity: 120 gpm. Reliance Motor, Cat No. M2333T, Spec 09A01-1086, Frame 254T, Ser 4/80, 15 hp, 230/460 V, 38/19 amps, 1,760 rpm, 60 Hz, 3 phase. Inlets: 2 in.(top), 2 in. (middle). Outlet: 3 in. (bottom). Overall dimensions: 62 in. L x 38 in. W x 66-½ in. H.
Product Details
- Stock No: BIIR08.
- Manufacturer: Walker
- Model: SP
- Serial Number: 1240-7335
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
- Product Purchased From: Soda Manufactorer
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!