Walker Processor Stainless Steel - 1,300 Gallons
Walker Processor Stainless Steel - 1,300 Gallons
Walker Processor Stainless Steel- 1,300 Gallon. Model SP-6676 T-9. S/N 916. 316 Stainless steel. Partially jacketed. Jacket MAWP: 100 psi @ 250 °F. Jacket dimensions: 35-½ in. H, (on bottom portion of tank). Inlets: (1) 3 in., (1) 2 in., (1) 5-½ in. (inlet for agitator, top center ). Manway: 19 in. ; 3 in. vent with filter. Outlets: (1) 3 in. Legs: (6) 46 in. H. Agitator and drive. Inside dimensions: 66 in. dia. x 121 in. H. Overall dimensions: 94 in. L x 80 in. W x 160 in. H.
Product Details
- Product ID: 6104
- Stock No: 165-G469-B
- Manufacturer: Walker
- Model: SP-6676T-9
- Serial Number: 916
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Walker Processor Stainless Steel- 1,300 Gallon. Model SP-6676 T-9. S/N 916. 316 Stainless steel. Partially jacketed. Jacket MAWP: 100 psi @ 250 °F. Jacket dimensions: 35-½ in. H, (on bottom portion of tank). Inlets: (1) 3 in., (1) 2 in., (1) 5-½ in. (inlet for agitator, top center ). Manway: 19 in. ; 3 in. vent with filter. Outlets: (1) 3 in. Legs: (6) 46 in. H. Agitator and drive. Inside dimensions: 66 in. dia. x 121 in. H. Overall dimensions: 94 in. L x 80 in. W x 160 in. H.
- manufacturer: Walker
- model: SP-6676T-9
- name: Walker Processor Stainless Steel - 1,300 Gallons
- product_id: 6104
- serial_number: 916
- stock_no: 165-G469-B
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.