Walker Stainless Horizontal Refrigerated Tank- 4,000 Gallon

Walker Stainless Horizontal Refrigerated Tank- 4,000 Gallon

Walker Stainless Horizontal Refrigerated Tank- 4,000 Gallon. Model: 8070. S/N: HHTA-2354-R. Stainless steel face. Percent coldwall: 25%. Key features include: (2) sprayballs, 17-1/2 in. dia. manway, and external access ladder. Inlets: (1) 2-1/2 in. S-line fitting, 1-1/2 in. sprayball fitting. Outlets: (1) 1-1/2 in. S-Line fitting, (1) 2-1/2 in. S-Line fitting, (2) 1 in. female ports, (1) 2 in. S-Line out. Overall dimensions: 14 ft. 6 in. L x 104 in. W x 109 in. H.

Product Details

  • Stock No: pHDNN107.96
  • Manufacturer: Walker
  • Model: 8070
  • Serial Number: HHTA - 2354-R

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Walker Stainless Horizontal Refrigerated Tank- 4,000 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed