Walker Stainless Steel Jacketed Silo

Walker Stainless Steel Jacketed Silo

Walker Stainless Steel Jacketed Silo - 5,000 Gallon. Model: VSHT. S/N: 1308 6905. Inside dimensions: 78 in. dia. x 294 in. H. Coldwall: 25%. Propeller diameter: 15 in. Master Gearmotor, 3/4 hp, 1725/1425 rpm, 96/79 rpm (final), 208-220/440 V, 2.6/1.3 amp, 60/50 Hz, 3 phase. Inlets: (1) 1/2 in. dia. NPT thermowell, (1) 3/4 in. dia. thermowell with thermometer, (2) 2 in. dia. S-line fitting, (1) 2 in. dia. media port with a 4-1/2 x 4-1/2 in. dia. square flange and (4) 3/4 in. dia. attachment holes at a center-to-center distance of 3 in. Outlets: (2) 2 in. dia. S-line fitting (tank), (1) 2 in. dia. NPT (female, media). Overall dimensions: 90 in. L x 78 in. W x 25 ft. H.(HB1).

Product Details

  • Stock No: HDTD088.39a
  • Manufacturer: Walker
  • Model: VSHT
  • Serial Number: 1308 6905

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Walker Stainless Steel Jacketed Silo
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed