Walker Stainless Steel Processing Tank- 1,000 Gallon

Walker Stainless Steel Processing Tank- 1,000 Gallon

Walker Stainless Steel Processing Tank- 1,000 Gallon. Model: P7-P. S/N: 1157. Mat’l constr: 304SS. Vessel MAWP: 5 psig @ 250 °F. Jacket MAWP (heat): 15 psig @ 250 °F. Jacket MAWP (cool): 100 psig @ 100 °F. Manway: 18-1/2. (3) Analog pressure gauges. Clear Vue thermostat. Inlets: (2) 2 in. dia. S-Line, (1) 2-1/2 in. dia. S-Line. (1) 1-1/2 in. dia. NPT female (jacket), (2) 3-1/2 in. dia. NPT female (jacket). Outlets: (1) 1-1/2 in. dia. NPT female, (1) 3-1/2 in. dia. NPT female, (1) 2 in. dia. ACME male, (1) 3 in. dia. ACME male. Overall dimensions: 99 in. L x 92-1/2 in. W x 90-1/2 in. H.

Product Details

  • Stock No: HDSC304.5a
  • Manufacturer: Walker
  • Model: P7-P
  • Serial Number: 1157

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Walker Stainless Steel Processing Tank- 1,000 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed