- Product Details
Walker Vertical Cylindrical Refrigerated Silo Type Storage Tank 30,000 Gallon
Walker Vertical Cylindrical Refrigerated Silo Type Storage Tank 30,000 Gallon. Model 7906. S/N VSHT-2194-R. Stainless steel alcove. Cip and vent line with sprayball. Mechanical agitation removed. 3 in. clamp inlet and outlet. King shell only. 100 sq. ft. of 75 psi coldwall for ammonia. Mfg 4/72. Interior top head and sidewall distortion, odi use only. Dimensions 151 in. diameter x 480 in. High.
Product Details
- Stock No: 175.cR929-A.
- Manufacturer: Walker
- Model: 7906
- Serial Number: VSHT-2194-R
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!