Walker/Crepaco Vertical Cylindrical Refrigerated Storage Silo Tank-50,000 Gallon
Walker/Crepaco Vertical Cylindrical Refrigerated Storage Silo Tank-50,000 Gallon
Walker/Crepaco Vertical Cylindrical Refrigerated Storage Silo Tank- 50,000 Gallon. S/N B-1558. Stainless steel alcoves (removed for shipment). Cip and vent lines with sprayball. 200 sq. ft. of coldwall. Mechanical agitation. Outlet pod: 3 in., 4 bolt only, less valve. Inlet pod: 2-1/2 in., 4 bolt only, less valve. Tank Mate level, shell only. 12 ft, 6-3/4 in. OD x 62 ft H.
Product Details
- Product ID: 6165
- Stock No: cRME001.
- Manufacturer: Walker/Crepaco
- Model:
- Serial Number: B-1558
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Walker/Crepaco Vertical Cylindrical Refrigerated Storage Silo Tank- 50,000 Gallon. S/N B-1558. Stainless steel alcoves (removed for shipment). Cip and vent lines with sprayball. 200 sq. ft. of coldwall. Mechanical agitation. Outlet pod: 3 in., 4 bolt only, less valve. Inlet pod: 2-1/2 in., 4 bolt only, less valve. Tank Mate level, shell only. 12 ft, 6-3/4 in. OD x 62 ft H.
- manufacturer: Walker/Crepaco
- name: Walker/Crepaco Vertical Cylindrical Refrigerated Storage Silo Tank-50,000 Gallon
- product_id: 6165
- serial_number: B-1558
- stock_no: cRME001.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.