Wallace & Tiernan V-Notch Variable Orifice

Wallace & Tiernan V-Notch Variable Orifice

Wallace & Tiernan V-Notch Variable Orifice. (1) Pressure sensing diaphragm. Inlets: (1) 1/2 in. dia. barb fitting. Outlets: (1) 1/2 in. dia. compression fitting, (1) 3/4 in. dia. barb fitting. Overall dimensions: 17 in. L x 1 in. W x 29 in. H.

Product Details

  • Stock No: CCFP536.
  • Manufacturer: Wallace & Tiernan

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 17
  • Width (Inches): 1
  • Height (Inches): 29

Additional Product Details

  • Product Purchased From: Fruit Processor

Wallace & Tiernan V-Notch Variable Orifice

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed