Warren Rupp S05B2P2TPNS000 Diaphragm Pump (14 GPM Max)

Warren Rupp S05B2P2TPNS000 Diaphragm Pump (14 GPM Max)

2007 Warren Rupp Sandpiper Double Diaphragm Pump Model: S05B2P2TPNS000. Approximate pumping capacity: 14 gpm. Pump handles solids up to 0.125 in. (3mm) in size. Operating temperature ranges: 180°F to 32°F. Maximum recommended air pressure: 100 psi. Features a solid ball check valve powered by compressed air and of a 1:1 ratio design. Wetted material: polypropylene. Diaphragm / check valve materials of construction: Virgin PTFE-Santoprene / Backup Virgin PTFE check valve seat: Virgin PTFE. (1) ¾ in. MNPT inlet. (1) ¾ in. MNPT outlet. (1) ½ in. FNPT airline inlet. Overall pump dimensions: 10-1/8 in. L. x 7-1/8 in. W. x 11-3/4 in. H. (ACN7)

Product Details

  • Stock No: MRSP202
  • Manufacturer: Warren Rupp
  • Model: S05B2P2TPNS000
  • Serial Number: 1573280

Pump Details

  • Pump Type: Diaphragm
  • Max Gallons Per Minute GPM: 14
  • Drive Ratio: 1
  • Minimum Temperature (F): 32
  • Maximum Temperature (F): 180
  • Maximum Pressure MAWP (PSI): 100
  • # Inlets: 2
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 0.75
  • Inlet/Outlet 1 Type: MNPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 0.75
  • Inlet/Outlet 2 Type: MNPT
  • Inlet/Outlet 3: Inlet
  • Inlet/Outlet 3 Size (inches): 0.5
  • Inlet/Outlet 3 Type: FNPT

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 10.125
  • Width (Inches): 7.125
  • Height (Inches): 11.75
  • ACN: 7

Additional Product Details

Warren Rupp S05B2P2TPNS000 Diaphragm Pump (14 GPM Max)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed