Warren Rupp Sandpiper II Double Diaphragm Pump

Warren Rupp Sandpiper II Double Diaphragm Pump

Warren Rupp Sandpiper II ™ Double Diaphragm Pump. Model: S1FB1P2PAAS100. S/N: 667590. Maximum recommended air pressure: 100 psi. (1) 1 in. flange inlet dia. (4) 5/8 in. mounting holes. 2-1/4 in. adjacent. 3-1/8 in. opposite. (1) 1 in. flange outlet dia. (4) 5/8 in. mounting holes. 2-1/4 in. adjacent. 3-1/8 in. opposite. (2) ¾ in. FNPT airline inlets. Overall dimensions: 1 ft. 5-1/2 in. L. x 9 in. W. x 1 ft. 9-1/8 in. H.

Product Details

  • Stock No: MRSP230
  • Manufacturer: Warren Rupp
  • Model: S1FB1P2PAAS100
  • Serial Number: 667590

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Warren Rupp Sandpiper II Double Diaphragm Pump