Wash/Inspection Station

Wash/Inspection Station

Wash/Inspection Station. Stainless steel. Wall-mount unit with push pedal activation. Inside dimensions: 72 in. L x 16 in. W x 9 in. H. Inlets: (1) 3/4 in. dia. pipes, (1) 1 in. dia. pipe. Outlet: (1) 2 in. dia. pipe. Overall dimensions: 73 in. L x 23 in. W x 25 in. H.

Product Details

  • Stock No: DPFI407.2
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Wash/Inspection Station
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed