- Product Details
Waterous Company Pump
Waterous Company Pump. Model: HJ-700 BBN. Flow rate for new pump is 340 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Mitsubishi Electric Motor: 15 hp, 3 phase. Base-mounted pump rides on (4) casters for easy positioning. Inlets/outlets: (2) 3 in. dia. couplers. Overall dimensions: 4 ft. 6-1/2 in. L x 2 ft. W x 2 ft.1 in. H.(ACN14).
Product Details
- Stock No: CGCB011.a
- Manufacturer: Waterous
- Model: HJ-700 BBN
- Serial Number: 21566
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
- Product Purchased From: Soda Manufactoring Plant
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!