Watlow Flange Immersion Heater

Watlow Flange Immersion Heater

Watlow Flange Immersion Heater. Model: 6-10-57-3. S/N: 434278. Electrical requirements: 12 kW, 480 V, 3 phase. Heater features (13) 0.465 in. dia. U-tubes. Inlets: (1) 1/2 in. dia. NPT (female), (2) 1/2 in. dia. NPT (female). Outlets: (1) 1/2 in. dia. NPT (female), (2) 1/2 in. dia. NPT (female). Overall dimensions: 111 in. L x 10 in. W x 13 in. H. (ACN80). Quantity: 2 

Product Details

  • Stock No: SNPM218.11a-01
  • Manufacturer: Watlow
  • Model: 6-10-57-3
  • Serial Number: 434278

HTST Details

  • HTST Part Type: Immersion Heater
  • Inlets & Outlets Description: Inlets: (1) 1/2 in. dia. NPT (female), (2) 1/2 in. dia. NPT (female). Outlets: (1) 1/2 in. dia. NPT (female), (2) 1/2 in. dia. NPT (female).

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 111
  • Width (Inches): 10
  • Height (Inches): 13
  • ACN: 80

Additional Product Details

Watlow Flange Immersion Heater

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed