Watson-Marlow 505S Peristaltic Pump
Watson-Marlow 505S Peristaltic Pump. Variable output 2-220 RPM. 100-120 V / 220-240 V, 50/60 hz. Ambient 5ºC-40ºC / 41ºF-104ºF. Overall dimensions: 1 ft. 1 in. L x 8-3/4 in. W x 4-1/4 in. H.
Product Details
- Stock No: SWCS25B.2a
- Manufacturer: Watson Marlow
- Model: 505S
- Serial Number: 9010913 Issue 2
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 13
- Width (Inches): 8.75
- Height (Inches): 4.25
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!