- Product Details
Waukesha 10 Positive Displacement Pump
Waukesha 10 Positive Displacement Pump. Model: 10. S/N: DO59998 SS. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Seal option: O-ring seals. Features include: stainless steel product contact surfaces and A-3 sanitary rating. Inlets/outlets: (2) 1 in. dia. female ferrule fittings. Overall dimensions: 11 in. L x 7 in. W x 9 in. H. (ACN39).
Product Details
- Stock No: OIP054.
- Manufacturer: Waukesha Cherry-Burrell
- Model: 10
- Serial Number: DO59998 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!