Waukesha 130 Positive Displacement Pump
Waukesha 130 Positive Displacement Pump. S/N: 220731 R2 98. Capacity: 127 gpm. Displacement per revolution: 0.254 gal. Nominal capacity: 150 gpm. Maximum rpm: 600. Baldor Industrial Motor, 5 hp, 3450 rpm, 208-230/460 V, 13-12/6 amps, 60 Hz, 3 phase. Nord Gear Drive, 6.86 ratio, 503 rpm (final). The 130's non-galling '88' alloy rotors provide minimum breakage on fluids with discrete particles such as diced tomato products. Waukesha sanitary pumps feature easy cleaning and disassembly. Typical products handled by Waukesha pumps include products from bakery, beverage, canning, confectionary, cosmetics, dairy, meat packaging, and pharmaceutical industries. Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 57 in. L x 17 in. W x 18 in. H.
Product Details
- Stock No: DCBJ182.23
- Manufacturer: Waukesha Cherry-Burrell
- Model: 130
- Serial Number: 220731 R2 98
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!