Waukesha 130 Positive Displacement Pump

Waukesha 130 Positive Displacement Pump

Waukesha 130 Positive Displacement Pump. Model: 130. S/N: 79587 SS. Displacement per revolution: 0.254 gal. Nominal capacity: 150 gpm. Maximum rpm: 600. Seal option: double mechanical. The 130's non-galling '88' alloy rotors provide minimum breakage on fluids with discrete particles such as diced tomato products. Waukesha sanitary pumps feature easy cleaning and disassembly. Typical products handled by Waukesha pumps include products from bakery, beverage, canning, confectionary, cosmetics, dairy, meat packaging, and pharmaceutical industries. Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 1 ft. 6 in. L x 11 in. W x 1 ft. 2 in. H. (ACN80).

Product Details

  • Stock No: SHCA1914.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 79587 SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 130 Positive Displacement Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed