- Product Details
Waukesha 130 Positive Pump
Positive Pump Waukesha 130. S/N 89144. Vented/relief cover which allows full flow relief up to 5000 centipoises. Drive: Waukesha, Size 79, S/N 1171-6.35.1. Motor: US Electrical 7.5 hp, 1,745 rpm, 230/460 volt, 20.6/10.3 amps, 60 Hz, 3 phase. Inlet Outlet 3 in. The final drive ratio is 6.35 : 1, which translates to a 275 final RPM. New Cost $7,500.
Product Details
- Stock No: HDNP891.11
- Manufacturer: Waukesha Cherry-Burrell
- Model: 130
- Serial Number: 89144
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!