- Product Details
Waukesha 15 Positive Displacement Pump
Waukesha 15 Positive Displacement Pump. Model: 15. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. US Electrical Motor, 1 hp, 1750 rpm, 208-230/4603 V, 3.6-3.6/1.8 amps, 60 Hz, 3 phase. Nord Speed Reducer, 3.18:1 ratio, 550 final rpm. Inlets/outlets: (2) 1-1/2 in. dia. MPT fittings. Overall dimensions: 2 ft. 11 in. L x 11 in. W x 1 ft. 2 in. H.(ACN76).
Product Details
- Stock No: RBPM006
- Manufacturer: Waukesha Cherry-Burrell
- Model: 15
- Serial Number: 106716
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!