Waukesha 15 Positive Displacement Pump
Waukesha 15 Positive Displacement Pump. Model: 15. S/N: 13580 SS. Nominal capacity: 9 gpm. Displacement per revolution: 0.0142 gal. Maximum speed: 700 rpm. A-3 sanitary rated. 316 stainless steel body, cover and shafts. Components can be easily disassembled for COP cleaning. Typical applications: bakery, beverage, canning, confectionary, cosmetics, dairy, meat packing, pharmaceutical and aseptic. Inlets/outlets: (2) 1-1/2 in. dia. S-line fittings. Overall dimensions: 12 in. L x 6 in. W x 9 in. H.
Product Details
- Stock No: RPMI08.
- Manufacturer: Waukesha Cherry-Burrell
- Model: 15
- Serial Number: 13580 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!