Waukesha 15 Positive Displacement Pump
Waukesha Positive Displacement Pump. Model: 15. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Has ABB controller and is all mounted on a stainless steel base. Sew-Eurodrive, Inc. electric motor: 5/2.5 HP, 450-2250 rpm, 230/460V, 60 Hz, 3 phase. Sew-Eurodrive, Inc. gear reducer 1.5 max HP, 450-2250 rpm (out 101-505 rpm). Overall dimensions: 1 ft. 4 in. L x 2 ft. 9 in. W x 3 ft. 8 in. H.
Product Details
- Stock No: SKFI001.13
- Manufacturer: Waukesha Cherry-Burrell
- Model: 15
- Serial Number: 87142 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!