- Product Details
Waukesha 180 Universal II Positive Displacement Pump
Waukesha 180 Universal II Positive Displacement Pump. Model: 180U2. S/N 255878 00. A-3 Sanitary rated. Final rpm: 70.31. Capacity: 26.71 gpm. Double mechanical seals. Water flush. Bi-directional flow; 3-way mounting. Typical product application: (Canning) puddings, jams, jellies, (cosmetics) face creams and lotions, dyes and alcohols, shampoos, (dairy) cheese curd and whey, cottage cheese, yogurt. Baldor Motor: 15 hp, 1760 rpm, 230/460 V, 34.6/17.3 amps, 60 Hz. Sew Eurodrive Motor Drive: 25.03:1 ratio, 25000 lb-in. torque. Inlet/outlet: (2) 3 in. dia. S-Line. Overall dimensions: 72 in. L x 18 in. W x 30 1/2 in. H.
Product Details
- Stock No: SGMPB036.31
- Manufacturer: Waukesha Cherry-Burrell
- Model: 180U2
- Serial Number: 255878 00
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!