Waukesha 220 Positive Displacement Pump - HYD

Waukesha 220 Positive Displacement Pump - HYD

Used Waukesha 220 Positive Displacement Pump. Model: 220. Serial: 88214 SS. Flow rate for new pump is 310 GPM with required horsepower and RPM. Displacement per revolution: 0.522 gallon. Hydraulic drive motor.

Product Details

  • Product ID: 13611
  • Stock No: SSFA183
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 220
  • Serial Number: 88214 SS

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 310
  • Displacement per Revolution (Gallons): 0.52
  • Drive Ratio: 4.94
  • Est. Actual Gallons Per Minute (GPM): 182.51
  • Max Speed RPM: 600
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 4
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 4
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor RPM: 1,745

Dimensions:

Additional Product Details

Waukesha 220 Positive Displacement Pump - HYD

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed