- Product Details
Waukesha 30 Positive Displacement Pump
Waukesha 30 Positive Displacement Pump. Model: 30. S/N: 100889. Nominal capacity: 36 gpm. Displacement per revolution: 0.060 gal. Seal option: Single O-Ring Seals. Maximum speed: 600 rpm. Alloy 88 Rotors. 3A and BISCC approved pumps. Easy disassembly for easy cleaning and flexible three-way mounting. Inlets/outlets: (2) 1-1/2 in. dia. S-line fittings. Overall dimensions: 1 ft. 2 in. L x 8 in. W x 10 in. H.
Product Details
- Stock No: ATE009.
- Manufacturer: Waukesha Cherry-Burrell
- Model: 30
- Serial Number: 100889
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!