- Product Details
Waukesha 30 Positive Displacement Pump
Waukesha Positive Displacement Pump. Model: 30. Flow rate for new pump is 36 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (2) 4-1/4 in. rotors. Allen Bradley starter: 460-575 AC volts running on 3 phase. Motor drive: 5 ratio, 1750 input rpm, and 281 torque. Reliance Electric motor: 1 hp, 1725 rpm, 230/460 volts, 4.4/2.2 amps, 60 Hz, 3 phase. (1) 1-1/2 in. s-line inlet. (1) 1-1/2 in. s-line outlet. Overall dimensions: 3 ft. 5 in. L. x 1 ft. 4-1/4 in. W. x 3 ft. H.(ACN69).
Product Details
- Stock No: DBBP185361.15a
- Manufacturer: Waukesha Cherry-Burrell
- Model: 30
- Serial Number: 5904 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!