Waukesha 30 Positive Displacement Pump
Waukesha Positive Displacement Pump. Model no. 30. Flow rate for new pump is 30 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Serial no. 1379 SS. Reliance Electric motor: 3 hp,1730 rpm, 230/460 v, 9.2/4.6 a, 60 Hz, 3 phase. Reliance Electric drive: 9.3 ratio, 450/45 output rpm speeds. (2) 4-3/8 in. stainless steel rotors. Inlet/outlet: (2) 1-1/2 in. S-line. Overall dimensions: 3 ft. 6 in. L. x 1 ft. 3 in. W. x 3 ft. 5-1/2 in. H.
Product Details
- Stock No: SCJC215.5
- Manufacturer: Waukesha Cherry-Burrell
- Model: 30
- Serial Number: 1379SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!