Waukesha 45-U2 Positive Displacement Pump

Waukesha 45-U2 Positive Displacement Pump

Waukesha Cherry-Burrell Universal 2 Series Positive Displacement Pump. Model: 045 / U2. Serial: 363169-04. Displacement per revolution: 0.098 gallons. Nominal capacity to 58 GPM. Maximum pressure: 450 PSI. Nord gear drive: 10 HP, 230/460V, 25.8/12.9 Amps, 1735 / 310 RPM, 60 Hz, 3-phase, TEFC. Gear ratio: 9.80 (177 final RPM, 17.3 GPM). Ports: 2 in. S-line fittings. Overall dimensions: 3 ft. 8 in. L x 1 ft. 6 in. W x 2 ft. H.

Product Details

  • Stock No: HDUL648.45
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 045-U2
  • Serial Number: 363169-04

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 58
  • Displacement per Revolution (Gallons): 0.098
  • Est. Actual Gallons Per Minute (GPM): 17,353.100000000002
  • Max Speed RPM: 600
  • Maximum Pressure MAWP (PSI): 450
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Nord
  • Motor Horsepower(HP): 10
  • Motor RPM: 1735 / 310
  • Motor Voltage: 230/460
  • Motor Amps: 25.8/12.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 132

Dimensions:

  • Length (Inches): 44
  • Width (Inches): 18
  • Height (Inches): 24

Additional Product Details

Waukesha 45-U2 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed