Waukesha 55 Positive Displacement Pump

Waukesha 55 Positive Displacement Pump

Waukesha 55 Positive Displacement Pump. S/N: DO28496 SS. O-ring seals. Displacement per revolution: 0.15. Nominal capacity: 90 gpm. 600 rpm (max). Inlets/outlets: (2) 2 in. dia. threaded fittings. Overall dimensions: 16-1/2 in. L x 6-1/2 in. W x 14 in. H.

Product Details

  • Stock No: ATE013.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 55
  • Serial Number: DO28496 SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 55 Positive Displacement Pump