Waukesha 6 Positive Displacement Pump with Vented Cover

Waukesha 6 Positive Displacement Pump with Vented Cover

Waukesha Model 6 Positive Displacement Pump, Serial No. 113253. Waukesha Pumps A United Dominion Company. A3-rated. Features vented pressure relief faceplate, motor/gear drive, and painted steel base. The Universal I sanitary pump model 006 has a displacement of 0.0082 gallons per revolution. At 600 RPM max speed, the pump should move a nominal 5 GPM at 0 PSI. At 190 RPM, a new pump should move a nominal 1.56 GPM at 0 PSI (worn pumps will have reduced flow/pressure capability). Baldor Motor: 0.5 hp, 115/230V, 8.4/4.2 amps, 1725 RPM, 60 Hz, single phase. Dodge Gear Reducer with 190 final RPM. Inlet type, base material, and motor-gear reducer can be changed to suit your needs (ask your salesperson). Pump ports: 1 in. NPT. Overall dimensions: 40 in. L x 15 in. W x 12 in. H. (ACN42+8a)

Product Details

  • Stock No: NOIP1401
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 6
  • Serial Number: 113253

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 6 Positive Displacement Pump with Vented Cover
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed