- Product Details
Waukesha 60 Positive Displacement Pump
Waukesha Positive Displacement Pump. Model: 60. Flow rate for new pump is 90 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Reliance Electric Company motor. 5 hp. 1730 rpm. 230/460 volts. 14/7 amps. 60 Hz. 3 phase. Reliance Electric Master XL speed reducer: Model: M94869, 7.6 ratio, 1750 input rpm, 2359 torque, and 8.40 max input hp. Allen Bradley starter motor: catalog no. 509-AEB-1. (1) 2-1/2 in. S-line inlet. (1) 2-1/2 in. S-line outlet. (2) 6-3/8 in. rotors. Overall dimensions: 4 ft. 6-1/2 in. L. x 1 ft. 6-1/2 in. W. x 3 ft. 5-5/8 in. H.(ACN104).
Product Details
- Stock No: DBBP185417.20a
- Manufacturer: Waukesha Cherry-Burrell
- Model: 60
- Serial Number: 81736 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!