Waukesha 60 Positive Displacement Pump
Waukesha 60 Positive Displacement Pump. S/N: 117760. 3-A Sanitary rated. Displacement per revolution: 0.153 gal. Nominal capacity: 90 gpm. Maximum rpm: 600. Single o-ring. Features: bi-directional flow, upper shaft position, easy interchangeable installation or conversion. Manual relief cover. By-pass pressure is regulated by a threaded adjustment screw. Typical product applications: (canning) puddings, jams, jellies, (cosmetics) face creams and lotions, dyes and alcohols, shampoos, (dairy) cheese curd and whey, cottage cheese, yogurt. Inlets/outlets: (2) 2-1/2 in. dia. S-line fittings. Overall dimensions: 22-1/2 in. L x 10-1/2 in. W x 15 in. H.
Product Details
- Stock No: OIP071.
- Manufacturer: Waukesha Cherry-Burrell
- Model: 60
- Serial Number: 117760