Waukesha 60 Positive Displacement Pump
Waukesha 60 Positive Displacement Pump. Model: 60. Flow rate for new pump is 80 gpm with required horsepower. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling, Waukesha "88" alloy rotors. Temperature range: -40ºF to 300ºF. Baldor Electric Motor, 5 hp. Inlets/outlets: (2) 2-1/2 in. dia. S-line fittings. Overall dimensions: 4 ft. 8 in. L x 1 ft. 6 in. W x 1 ft. 8 in. H. (ACN102a).
Product Details
- Stock No: RBFM607.7
- Manufacturer: Waukesha Cherry-Burrell
- Model: 60