Waukesha 60 Positive Displacement Pump
Waukesha Positive Displacement Pump. Model: 60. S/N 91207 SS. A-3 Sanitary rated. Displacement per revolution: 0.153 gal. Nominal capacity: 90 gpm. Maximum rpm: 600. Single o-ring seal. Features: bi-directional flow, 3-way mounting, lower shaft position, and easy, interchangeable installation or conversion. Typical product application: (bakery) sweeteners, fat and oils, fruit fillings(beverage) syrups, cream fillings, chocolate, (dairy) cream, milk, butter. Inlet/outlets: 2-1/2 in. dia. S-Line. Overall dimensions: 21 in. L x 12 in. W x 16 in. H.
Product Details
- Stock No: RPMI04.
- Manufacturer: Waukesha Cherry-Burrell
- Model: 60
- Serial Number: 91207SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!