Waukesha 60 Positive Displacement Pump

Waukesha 60 Positive Displacement Pump

Waukesha 60 Positive Displacement Pump. Model: 60. S/N 142470 SS. A-3 Sanitary rated. Displacement per revolution: 0.153 gal. Nominal capacity: 90 gpm. Maximum rpm: 600. Seal option: Single O-Ring. Installation flexibility: Bi-directional flow, versatile 3-Way mounting, lower shaft position, easy to install or convert and interchangeable installation. Typical product application: (Beverage) fruit concentrates, fruit drinks, wine, (confectionery) syrups, cream fillings, chocolate, (dairy) cream, milk, butter. Inlets/outlets: (2) 2-1/2 in. dia. S-Line. Overall dimensions: 21 in. L x 12 in. W x 15 1/2 in. H.

Product Details

  • Stock No: RPMI05.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 142470 SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 60 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed