Waukesha 60 Positive Displacement Pump
Waukesha 60 Positive Displacement Pump. Model: 60. S/N: 8567 SS. A-3 sanitary rated. Single O-ring seal. Displacement per revolution: 0.153 gal. Nominal capacity: 90 gpm. 600 rpm (max). Maximum pressure range: 200 psi. Bi-directional flow, 3-way mounting. Typical product applications: (confectionery) syrups, cream fillings, chocolate, (pharmaceutical/health care) pill pastes, emulsions, slurries (dairy) cottage cheese, yogurt. Inlets/outlets: (2) 2-1/2 in. dia. NPT (male). Overall dimensions: 23 in. L x 11 in. W x 14 1/2 in. H.
Product Details
- Stock No: RPMI06.
- Manufacturer: Waukesha Cherry-Burrell
- Model: 60
- Serial Number: 8567 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!