- Product Details
Waukesha C-Series Sanitary Centrifugal Pump
2006 Waukesha Cherry-Burrell Sanitary Centrifugal Pump. Model: C216. Part Number: 3315. Serial No: 402703-06. 3A rated. Impeller diameter: 5-1/2 in. Maximum capacity (1750 RPM / 3500 RPM, max 6 in. impeller): 145 GPM / 280 GPM. Maximum head 42 ft / 169 ft. Leeson Washguard Stainless Steel Duck Motor: 3 hp, 1750 rpm, 208-230/460 V, 8.8-8.2/ 4.1 amps, 60 Hz, 3 phase. Inlet: 2 in. s-line. Outlet: 1.5 in. s-line. Overall dimensions: 1 ft. 9 in. L x 1 ft. 4 in. W x 1 ft. 2 in. H. Unit appears to be unused.
Product Details
- Stock No: NOIP1309
- Manufacturer: Waukesha Cherry-Burrell
- Model: C216
- Serial Number: 402703-06
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!