Waukesha Centrifugal Pump

Waukesha Centrifugal Pump

Waukesha Centrifugal Pump. Model C216. S/N 330284-03. Sterling Motor, 7.5 hp, 3500 rpm, 230/460 V, 18.0/9.0 amps, 60 Hz, 3 phase. Allen Bradley PowerFlex 70 Control Panel with push buttons and digital display. Inlet: (1) 1-1/2 in. dia. S-Line. Outlet: 1-1/2 in. dia. S-Line. Portable Stainless Steel Sanitary Turbine. Overall dimensions: 38 in. L x 20 in. W x 48 in. H. (ACN11).

Product Details

  • Stock No: DPLS145.4
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: C216
  • Serial Number: 330284-03

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed