Waukesha Cherry-Burrell 130 Positive Displacement Pump (150 GPM Max)

Waukesha Cherry-Burrell 130 Positive Displacement Pump (150 GPM Max)

Waukesha Cherry-Burrell Positive Displacement Pump. Model: 130. S/N: 2312192R2-09. Displacement per revolution: 0.254 gallon. Nominal flow rate up to 150 GPM. Max speed: 600 RPM. Weight: 300 LBS. Ports: 3 inch (I-line).

Product Details

  • Stock No: TASP180
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 2312192R2-09

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 150
  • Displacement per Revolution (Gallons): 0.254
  • Max Speed RPM: 600
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: I-line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: I-line

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Weight (LBS): 300

Additional Product Details

Waukesha Cherry-Burrell 130 Positive Displacement Pump (150 GPM Max)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed