Waukesha Cherry-Burrell 200 Series Model C-216 Centrifugal Pump (7.5 HP, 280 GPM Max)
Stainless Waukesha Cherry Pump. Model: C-216, Serial No: 43587-07. Baldor Reliance Duty Motor: Cat No: CEWDM3709T, Spec: 37h887r224g1, Hp: 7.5, Volts: 208-230/460, Amps: 19.4-18/9, Rpm: 3520, Frame: 213TC, Hz: 60, Ph: 3, Ser. F: 1.15, Code: J, Des: A, Class: F, Rating: 40C AMB-Cont, CC: 010a, Usable at 208V, Serial No: F1501236186.
Product Details
- Stock No: OTIS99
- Manufacturer: Waukesha Cherry-Burrell
- Model: C-216
- Serial Number: 43587-07
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 280
- Max Speed RPM: 3500
- Maximum Pressure MAWP (PSI): 77.9
- Impeller Diameter (inches): 5.25
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 2
- Inlet/Outlet 1 Type: Tri-Clamp
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 1.5
- Inlet/Outlet 2 Type: Tri-Clamp
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 7.5
- Motor RPM: 3520
- Motor Voltage: 208-230/460
- Motor Amps: 19.4-18/9
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 213TC
Dimensions:
- Length (Inches): 36
- Width (Inches): 21
- Height (Inches): 28
- Weight (LBS): 132
- # of Pieces for Shipping: 1
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!