Waukesha Cherry-Burrell 220 Positive Displacement Pump (15 HP, 310 GPM Max)
Waukesha Positive Displacement Pump. Model 220. Serial: 278867-01. Stainless process service no.: 30093. 3A Sanitary. Universal I series. Maximum pressure: 200 PSI. Flow rate for new pump is 310 GPM with required horsepower and RPM. Displacement per revolution: 0.522 gallon. Ports: 4 in. sanitary bevel seat. Siemens electric motor 15 HP, 1765 RPM, 332/575V, 60 Hz, 3-phase, 160M Frame, TE enclosure (can be rewound to 460V). Gear drive ratio: 8.5 (final RPM: 207.6). Dimensions: 57 in. L x 20 in. W x 27 in. H.
Product Details
- Stock No: TCJP221
- Manufacturer: Waukesha Cherry-Burrell
- Model: 220
- Serial Number: 278867-01
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 310
- Displacement per Revolution (Gallons): 0.522
- Drive Ratio: 8.5
- Est. Actual Gallons Per Minute (GPM): 108.39176470588237
- Max Speed RPM: 600
- Minimum Temperature (F): -40
- Maximum Temperature (F): 300
- Maximum Pressure MAWP (PSI): 200
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 4
- Inlet/Outlet 1 Type: Sanitary Bevel Seat
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 4
- Inlet/Outlet 2 Type: Sanitary Bevel Seat
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: SIEMENS
- Motor Horsepower(HP): 15
- Motor RPM: 1765
- Motor Voltage: 332/575
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 160M
Dimensions:
- Length (Inches): 57
- Width (Inches): 20
- Height (Inches): 27