Waukesha Cherry-Burrell 25 Positive Displacement Pump (1.5 HP, 36 GPM Max)
Waukesha Positive Displacement Pump. Model 25 (DO Series). Serial: DO45666SSR1. Displacement per revolution: 0.06 gallons. Max speed / pressure: 600 RPM / 150 PSI. Nominal capacity to 36 GPM. Nominal temperature range: -40F to 300F. US Varidrive motor: 1.5 HP: 208-220/440V, 5.9-5.8/2.9 Amps, 1800 RPM, 3-phase, 60 Hz. Final RPM: 104 to 520 RPM (adjustable). Includes pump with pressure relief faceplate, vari-drive, base, and motor starter. Ports: 1.5 in. S-line fittings. Overall dimensions: 4 ft. L x 1 ft. 6 in. W x 2 ft. 9 in. High.
Product Details
- Stock No: HDUL965A.4
- Manufacturer: Waukesha Cherry-Burrell
- Model: 25
- Serial Number: DO45666SSR1
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 36
- Displacement per Revolution (Gallons): 0.06
- Max Speed RPM: 600
- Minimum Temperature (F): 40
- Maximum Temperature (F): 300
- Maximum Pressure MAWP (PSI): 150
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 1.5
- Inlet/Outlet 1 Type: S-Line
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 1.5
- Inlet/Outlet 2 Type: S-Line
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 1.5
- Motor RPM: 1800
- Motor Voltage: 208-220/440
- Motor Amps: 5.9- 5.8/2.9
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 48
- Width (Inches): 18
- Height (Inches): 33