Waukesha Cherry-Burrell 5040 Positive Displacement Pump (36 GPM Max)

Waukesha Cherry-Burrell 5040 Positive Displacement Pump (36 GPM Max)

Waukesha Positive Displacement Pump. Model: 5040. Flow rate for new pump is 36 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Temperature range: -40 °F to 300 °F. Ideal for pumping varieties of fluid including those: non-lubricating, metering and shear-sensitive. Inlets/outlets: (2) 1-1/2 in. diameter FPT. Overall dimensions: 1 ft. 5 in. L x 7-1/2 in. W x 9-1/2 in. H.(ACN51).

Product Details

  • Stock No: MPEC201.6a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 5040
  • Serial Number: 137777

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 36
  • Displacement per Revolution (Gallons): 0.06
  • Max Speed RPM: 600
  • Minimum Temperature (F): -40
  • Maximum Temperature (F): 300
  • Maximum Pressure MAWP (PSI): 200
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: FNPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: FNPT

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 17
  • Width (Inches): 7.5
  • Height (Inches): 9.5
  • ACN: 51

Additional Product Details

Waukesha Cherry-Burrell 5040 Positive Displacement Pump (36 GPM Max)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed