Waukesha Cherry-Burrell Pasteurizing Skid

Waukesha Cherry-Burrell Pasteurizing Skid

Waukesha Cherry-Burrell Pasteurizing Skid. S/N CO170362 (CO16444) Section A: (large pipes) 22, Inlets (1) 3-¾ in. (product), (4) 3 3/4 in. (media). Outlets: (1) 3-¾ in. (product), (4) 3-¾ in. (media). Pipe dimensions: 5 in. diameter, 238 in. L. Section B: (Small pipes) 2, Inlets (1) 2-½ in. (product), (1) 2-¾ in. (media). Outlets: (1) 2-½ in. (product), (1) 2-¾ in. (media). Pipe dimensions: 4 in. diameter, 228 in. L. Product MAWP 515 psi at 250 °F. Media MAWP: 125 psi at 250 °F.

Product Details

  • Stock No: BIIR208.
  • Manufacturer: Waukesha Cherry-Burrell
  • Serial Number: CO170362

HTST Details

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Soda Manufactorer
Waukesha Cherry-Burrell Pasteurizing Skid
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed