Waukesha Cherry Burrell UHT No-BAC Unitherm® Processing System
Waukesha Cherry Burrell UHT No-BAC Unitherm® Processing System
Waukesha Cherry Burrell UHT No-BAC Unitherm® Processing System. Model: XXI. Stellar-flo® homogenizer, model HD6, series: 400, serial no. 720473-702. Approximate product capacity: 210 gph with pressure up to 3200 lbs. Motor 10 hp, plungers: 13/16 in. Electrical requirements are: 230V, 60 cycle 3 phase and 5 amps. The NO-BAC Unitherm is a complete UHT system for sterilizing fluid products at temperatures up to 300°F. Water surge tank ID: 19-3/4 in., 23-1/2 in. straight wall. Product surge tank with agitator ID: 19-3/4 in., 23-1/2 in. straight wall. Agitator has 3-bladed prop, each 7 in. L x 2 in. W attached to 27 in. shaft. Mueller agitator drive: model: V01535A144, 1/20 hp, 1460 / 1725 rpm, 220/230V, 50/60Hz, single phase. Overall dimensions: 9 ft. 2-3/4 in. L x 5ft. 3/1/2 in. W x 7 ft. 4 in. H. (H12). Missing parts of the control starter.
Click here to see a video walk-around
Product Details
- Product ID: 11639
- Stock No: LSRN01.35
- Manufacturer: Waukesha Cherry-Burrell
- Model: XXI
- Serial Number: 353
- Motor Manufacturer:
- Motor Horsepower(HP): 10
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 110.75
- Width (Inches): 63.5
- Height (Inches): 88
- Weight (LBS):
- ACN:
All fields
- 24_nominal_flow_capacity_gallo: 210
- 24_pump_included: No
- description: Waukesha Cherry Burrell UHT No-BAC Unitherm® Processing System. Model: XXI. Stellar-flo® homogenizer, model HD6, series: 400, serial no. 720473-702. Approximate product capacity: 210 gph with pressure up to 3200 lbs. Motor 10 hp, plungers: 13/16 in. Electrical requirements are: 230V, 60 cycle 3 phase and 5 amps. The NO-BAC Unitherm is a complete UHT system for sterilizing fluid products at temperatures up to 300°F. Water surge tank ID: 19-3/4 in., 23-1/2 in. straight wall. Product surge tank with agitator ID: 19-3/4 in., 23-1/2 in. straight wall. Agitator has 3-bladed prop, each 7 in. L x 2 in. W attached to 27 in. shaft. Mueller agitator drive: model: V01535A144, 1/20 hp, 1460 / 1725 rpm, 220/230V, 50/60Hz, single phase. Overall dimensions: 9 ft. 2-3/4 in. L x 5ft. 3/1/2 in. W x 7 ft. 4 in. H. (H12).
Click here to see a video walk-around - height_inches: 88
- length_inches: 110.75
- manufacturer: Waukesha Cherry-Burrell
- model: XXI
- motors: 1
- motor_horsepower_hp: 10
- motor_included_yesno: yes
- name: Waukesha Cherry Burrell UHT No-BAC Unitherm® Processing System
- product_id: 11639
- serial_number: 353
- stock_no: LSRN01.35
- width_inches: 63.5
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.