Waukesha Cherry-Burrell VA Centrifugal Pump (2 HP)
Cherry-Burrell Centrifugal Pump. Model: VA. S/N: 34329. Sterling Electric motor: 2 hp, 1750 rpm, 208-230/460 v,6.39-5.78/2.89 a, 60 Hz, 3 phase. Frame 145TC. (1) 5 in. dia. impeller. Inlet: (1) 2 in. ACME, (1) 1-1/2 in. ACME. Overall dimensions: 1 ft. 5-1/2 in. L x 11 in. W x 7-1/2 in. H.
Product Details
- Stock No: NOIP1117
- Manufacturer: Waukesha Cherry-Burrell
- Model: VA
- Serial Number: 34329
Pump Details
- Pump Type: Centrifugal
- Impeller Diameter (inches): 5
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 2
- Inlet/Outlet 1 Type: ACME
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 1.5
- Inlet/Outlet 2 Type: ACME
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Sterling
- Motor Horsepower(HP): 2
- Motor RPM: 1750
- Motor Voltage: 208- 230/460
- Motor Amps: ,6.39-5.78/2.89
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 145TC
Dimensions:
- Length (Inches): 17.5
- Width (Inches): 11
- Height (Inches): 7.5